JW Winco GN743.6-18-M27X2 Oil Sight Glass

  • Mfr # 743.6-18-M27X2

  • Zoro # G300663803


product price:  $26.55
/ea

Key Features

Body Material
Aluminum
Thread Size
M27
Seal Material
FPM Rubber
Head Height
0.43 in
Window Dia.
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
743.6-18-M27X2
Zoro #
G300663803
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M27
Head Height
0.43 in
Window Dia.
0.71 in
Overall Dia.
1.26 in
Thread Length
0.35 in

Details

Body Material
Aluminum
Seal Material
FPM Rubber
Retaining Ring Material
Stainless Steel
Sight Glass Type
ESG Glass

Description

GN 743.6 fluid sight glasses are suitable for use in potentially explosive atmospheres. They comply with the European explosion protection directive (ATEX) 2014/34/EU. These fluid sight glasses can also be used on pressurized tanks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.