This item is Discontinued.

J.W. Winco J.W. Winco MFB Cabinet "U" Handles Nylon Plastic, with Tapped Inserts 8300879

J.W. Winco MFB Cabinet "U" Handles Nylon Plastic, with Tapped Inserts (Discontinued)

  • Mfr # 8300879
  • Zoro # G104952134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8300879
Zoro #
G104952134
UPC #
664423200579
Country of Origin
Italy

Dimensions

Thread Size
1/4"-20
Height
1.77 in
Width
1.06 in
Overall Length
6.14 in

Details

Color
Black
Handle
Nylon Plastic
Finish
Matte
Insert Material
Brass
Mounting Distance
5.2 in

Description

J.w. Winco 8300879 mfb cabinet "u" handles nylon plastic, with tapped inserts further enhancing the ergonomic styling of our mf cabinet "u" handles, we have developed the mfb cabinet "u" handles to give this style a broader range of mounting possibilities.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.