JW Winco WN300.2-63-M6-32-SW Adjustable Lever, Zinc Die-Cast

  • Mfr # 300.2-63-M6-32-SW

  • Zoro # G900484952


product price:  $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Screw Length
1.26 in
Length
2.48 in
Diameter
17.5 mm
Material
Die-cast Zinc
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300.2-63-M6-32-SW
Zoro #
G900484952
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.26 in
Length
2.48 in
Thread Size
M6
Diameter
17.5 mm
Height
77 mm

Details

Material
Die-cast Zinc
Color
Black
Finish
Powder Coated
Stud Material
Steel
Item
Lever
Stroke
4 mm

Description

Made in the USA, WN 300.2 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay and zinc plated components.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.