Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Screws, Hand Knobs

  • Mfr # 5T3KR3S

  • Zoro # G811854189


product price: $21.29
/ea

Key Features

Thread Size
5/16"-18
Overall Height
4 in
Standards
AISI, RoHS
Measurement System
Inch
Base Height
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T3KR3S
Zoro #
G811854189
UPC #
664423173620
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Overall Height
4 in
Base Height
0.69 in
Thread Length
3 in
Base Diameter
0.75 in
Handle Diameter
1.5 in

Details

Item
Knurled Screws; Knurled Hand Knobs
Standards
AISI, RoHS
Measurement System
Inch
Features
Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
Thread Material
Stainless Steel
Handle Type
Knurled Round
Handle Material
Stainless Steel

Description

Knurled Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.