Knurled Screws, Hand Knobs
- Mfr # 8T175KR4S
- Zoro # G911853808
product price:Â
$
36.39
/ea
Key Features
Thread Size
1/2"-13
Overall Height
2.88 in
Standards
AISI, RoHS
Base Height
0.75 in
Base Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8T175KR4S
- Zoro #
- G911853808
- UPC #
- 664423174078
- Country of Origin
- United States
- Standards
- AISI, RoHS
- Item
- Knurled Screws; Knurled Hand Knobs
- Thread Material
- Stainless Steel
- Handle Type
- Knurled Round
- Handle Material
- Stainless Steel
- Features
- Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
- Measurement System
- Inch
Dimensions
- Thread Size
- 1/2"-13
- Overall Height
- 2.88 in
- Base Height
- 0.75 in
- Base Diameter
- 1 in
- Thread Length
- 1.75 in
- Handle Diameter
- 2 in
- Fits Chest Size
- Knurled Head for Non-Slip Grip, Machined from Solid Bar, Stud Drilled and Pinned into Knurled Knob Body
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.