Shop J.W. WINCO
See all product information
Create Account
Quick Release Hand Knobs
- Mfr # 8TFR7S
- Zoro # G500486394
product price:Â
$
69.75
/ea
Key Features
Diameter
2.36 in
Finish
Matte
Material
Stainless Steel
Thread Size
1/2"-13
Handle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8TFR7S
- Zoro #
- G500486394
- UPC #
- 664423573673
- Country of Origin
- United States
- Finish
- Matte
- Material
- Stainless Steel
- Item
- Quick Release Hand Knobs
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Standards
- AISI, RoHS
- Measurement System
- Inch
- Handle Type
- Star
- Tap Type
- Through Hole
- Features
- The Knob is Tilted over the Threaded Spindle. when in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping
Dimensions
- Diameter
- 2.36 in
- Thread Size
- 1/2"-13
- Base Diameter
- 0.98 in
- Base Height
- 0.47 in
- Overall Height
- 1.3 in
- Fits Chest Size
- The Knob is Tilted over the Threaded Spindle. when in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping
- Handle Diameter
- 2.36 in
- Thread Length
- 1.3 in
Description
Quick Release Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.