Latch Type Toggle Clamp, 1124 lb
Mfr # 850.2-500-TG-NI
Zoro # G616272911
product price: $95.55
/ea
Free Shipping & Returns
Key Features
Overall Depth
65 mm
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Overall Width
49 mm
Base Mounting Style
Flange
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
850.2-500-TG-NI
Zoro #
G616272911
UPC #
664423629523
Country of Origin
Italy
Dimensions
Overall Depth
65 mm
Overall Width
49 mm
Fastener Thread Size
M8
Overall Length
197 mm
Details
Item
Latch Type Toggle Clamp
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Base Mounting Style
Flange
Handle Material
Plastic
Hook Type
Oval-Head Bolt
Mounting Holes Center to Center - Long Side
33.5 mm
Drawing Movement Without Thumb Control
83 mm
Handle Orientation
Horizontal
Requires Articulation
Yes
Clamping Force
1,124 lb
Holding Capacity - Maximum
5,000 N
Includes Locking Handle
Yes
Application
Form-Fit Holding
Mounting Holes Center to Center - Short Side
22.3 mm
Handle Color
Red
Body Material
Stainless Steel
Hook Adjustment - Maximum
8 mm
Includes Latch Plate
Yes
Description
Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,000 N, Hook Adjustment - Maximum 8 mm, Drawing Movement Without Thumb Control 83 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Application Form-Fit Holding, Body Material Stainless Steel, Clamping Force 1,124 lb, Fastener Thread Size M8, Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.