Zoro Homepage

Latch Type Toggle Clamp, 2248 lb

  • Mfr # 850.2-1000-TG-NI

  • Zoro # G416272890


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Width
63 mm
Overall Depth
74 mm
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Drawing Movement Without Thumb Control
110 mm
Includes Latch Plate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
850.2-1000-TG-NI
Zoro #
G416272890
UPC #
664423629424
Country of Origin
Italy

Dimensions

Overall Width
63 mm
Overall Depth
74 mm
Fastener Thread Size
M10
Overall Length
242 mm

Details

Item
Latch Type Toggle Clamp
Includes
Draw Axle with Catch, Oval-Head Latch Bolt
Drawing Movement Without Thumb Control
110 mm
Includes Latch Plate
Yes
Body Material
Stainless Steel
Application
Form-Fit Holding
Handle Color
Red
Hook Type
Oval-Head Bolt
Handle Orientation
Horizontal
Requires Articulation
Yes
Handle Material
Plastic
Base Mounting Style
Flange
Mounting Holes Center to Center - Long Side
45 mm
Hook Adjustment - Maximum
12 mm
Mounting Holes Center to Center - Short Side
25.4 mm
Holding Capacity - Maximum
10,000 N
Clamping Force
2,248 lb
Includes Locking Handle
Yes

Description

Latch Type Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 10,000 N, Hook Adjustment - Maximum 12 mm, Drawing Movement Without Thumb Control 110 mm, Includes Latch Plate Yes, Requires Articulation Yes, Hook Type Oval-Head Bolt, Application Form-Fit Holding, Body Material Stainless Steel, Clamping Force 2,248 lb, Fastener Thread Size M10, Handle Color Red, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.