Shop J.W. WINCO
See all product information
Create Account
Leveling Foot
- Mfr # 19-100-1X8-185-A
- Zoro # G022920130
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size
1"-8
Swivel Angle
8 Degrees
Leveling Mount Type
Swiveling Stud
Includes Mounting Holes
Mounting Holes Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-100-1X8-185-A
- Zoro #
- G022920130
- UPC #
- 664423640528
- Country of Origin
- Germany
- System of Measurement
- Inch
- Swivel Angle
- 8 Degrees
- Leveling Mount Type
- Swiveling Stud
- Includes Mounting Holes
- Mounting Holes Not Included
- Load Capacity
- 4,946 lbf
- Connection Type
- Threaded Stud
- Item
- Leveling Foot
- Material
- 316L Stainless Steel
- Bolt Material
- 304 Stainless Steel
- Series
- GN 19
- FDA 3-A Standard Compliance
- FDA 3-A Standard Compliant
- Shell Material
- 316L Stainless Steel
- Traction Material
- 316L Stainless Steel
Dimensions
- Thread Size
- 1"-8
- Hex Size
- 1 in
- Bolt Length
- 2.52 in
- Overall Height
- 7.28 in
- Base Diameter
- 3.94 in
Description
Leveling Foot, Leveling Mount Type Swiveling Stud, Load Capacity 4,946 lbf, Thread Size 1 In.-8, Connection Type Threaded Stud, Bolt Length 2.52 in, Bolt Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round, FDA 3-A Standard Compliance FDA 3-A Standard Compliant, Series GN 19
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.