Leveling Foot W/Plastic Cap, 3/8-16 x 3.93" Stud, 2.36" Base Dia, 4.45"H, 2250 Lbs. Cap, Steel

  • Mfr # 40-60-3/8X16-100-A1-SK

  • Zoro # G202674006


product price:  $14.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-60-3/8X16-100-A1-SK
Zoro #
G202674006
UPC #
664423532694
Country of Origin
India

Description

LEVELING FOOT W/PLASTIC CAP, 3/8-16 X 3.93" STUD, 2.36" BASE DIA, 4.45"H, 2250 LBS. CAP, STEEL LEVELING FEET ARE SIMPLE, ECONOMICALLY PRICED COMPONENTS. THE STATIC LOAD RATING OF THESE FEET IS LIMITED DUE TO THE ACCEPTABLE LOAD RATING OF THE STUD (TENSILE STRENGTH 500/MM2). THE VALUES GIVEN IN THE TABLE ASSUME A STRAIGHT COMPRESSIVE LOAD, PERPENDICULAR TO THE FOOT. THE BENDING AND BUCKLING STRESS FACTORS OFTEN FOUND IN THE ACTUAL APPLICATION REDUCE THE LOAD RATING OF THE STUD, AND MUST BE COMPENSATED FOR ACCORDINGLY. TO INSURE PROPER LEVELING MOUNT SIZE, DIVIDE THE MACHINE WEIGHT BY THE NUMBER OF FEET REQUIRED. THIS WILL EQUAL THE POUNDS OR LOAD PER LEVELING FOOT.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.