Lifting Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, A2 Stainless Steel, Plain

  • Mfr # 580-M10-NI

  • Zoro # G913370082


product price:  $13.89
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10
Shank Length
17 mm
Eye Inside Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580-M10-NI
Zoro #
G913370082
UPC #
664423616257
Country of Origin
China

Dimensions

Thread Size
M10
Shank Length
17 mm
Eye Inside Diameter
25 mm
Overall Length
62 mm
Screw Size
M10
Eye Outside Diameter
45 mm
Shoulder Diameter
25 mm
Head Thickness
10 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
A2 Stainless Steel
Finish
Plain
Application
Lifting
Type
Lifting Eye Bolt
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Eye Closure
Closed
Includes Nut
Nut Not Included
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Thread Style
Fully Threaded
Working Load Limit - Force
1,700 N
Maximum Temperature
200 Degrees C
Eyebolt Construction
Forged
Shank Type
Externally Threaded
Dimensional Standards
DIN 580, RoHS Compliant
Material Grade/Class
18-8
Minimum Temperature
-20 Degrees C

Description

Lifting Eye Bolt, System of Measurement Metric, Finish Plain, Thread Size M10, Thread Length Not Applicable, Shank Length 17 mm, Overall Length 62 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products