Shop JW WINCO
See all product information
Create Account
Lifting Eye Bolt With Shoulder, M10, 17 mm Shank, 25 mm ID, Steel, Zinc-Plated
- Mfr # 580-M10-ST
- Zoro # G613370092
product price:Â
$
3.39
/ea
Sold in multiples of 3 for $10.17
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M10
Shank Length
17 mm
Eye Inside Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580-M10-ST
- Zoro #
- G613370092
- UPC #
- 664423040847
- Country of Origin
- Germany
- Item
- Lifting Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Zinc-Plated
- Application
- Lifting
- Features
- The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
- Includes Nut
- Nut Not Included
- Eye Closure
- Closed
- Type
- Lifting Eye Bolt
- Minimum Temperature
- -20 Degrees C
- Eyebolt Construction
- Forged
- Dimensional Standards
- DIN 580, RoHS Compliant
- Maximum Temperature
- 200 Degrees C
- RoHS Compliant
- RoHS Compliant
- Thread Style
- Fully Threaded
- Material Grade/Class
- C15E
- Pack Size
- Small Pack
- Shank Type
- Externally Threaded
- Working Load Limit - Force
- 1,700 N
Description
Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M10, Thread Length Not Applicable, Shank Length 17 mm, Overall Length 62 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.