Lifting Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M12-ST

  • Zoro # G213370072


product price:  $4.39
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-M12-ST
Zoro #
G213370072
UPC #
664423040854
Country of Origin
Germany

Dimensions

Thread Size
M12
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Overall Length
73.5 mm
Screw Size
M12
Eye Outside Diameter
54 mm
Shoulder Diameter
30 mm
Head Thickness
12 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Includes Nut
Nut Not Included
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Type
Lifting Eye Bolt
Eye Closure
Closed
Eyebolt Construction
Forged
Working Load Limit - Force
2,400 N
Thread Style
Fully Threaded
Minimum Temperature
-20 Degrees C
Pack Size
Small Pack
Shank Type
Externally Threaded
RoHS Compliant
RoHS Compliant
Material Grade/Class
C15E
Dimensional Standards
DIN 580, RoHS Compliant
Maximum Temperature
200 Degrees C

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M12, Thread Length Not Applicable, Shank Length 20.5 mm, Overall Length 73.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.