Eye Bolt 1/4 in.-20 X 5 in., Zinc Plated, 10 PK
- Mfr # 9066459
- Zoro # G711906223
product price:
$
11.69
/pk of 10, $1.17/ea
Key Features
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9066459
- Zoro #
- G711906223
- UPC #
- -
- Country of Origin
- China
- Item
- Eye Bolt
- Finish
- Zinc Plated
Dimensions
- Thread Size
- 1/4 in.-20 X 5 in.
Description
Clothesline hooks are most often used to secure clotheslines and are usually mounted into a pre-drilled hole on a metal post. Installing a nut on either side of the post keeps the line taut and allows for easy adjustments should the line ever need to be tightened. This type of hook can be used for other purposes as well, but it is not meant for any heavy duty applications. Great for holding temporary things like tarps in place as they easily accept grommets.
- • Size: 1/4 inch-20 X 5 inch
- • Includes two hex nuts
- • Features a closed loop or "eye" at one end and machine screw threads at the opposite end
- • In some applications a washer may possibly be needed
- • Suggested that washers are used between nuts and post
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.