Lifting Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M30-ST

  • Zoro # G113370080


product price:  $31.85
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M30
Shank Length
45 mm
Eye Inside Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580-M30-ST
Zoro #
G113370080
UPC #
664423040892
Country of Origin
China

Dimensions

Thread Size
M30
Shank Length
45 mm
Eye Inside Diameter
60 mm
Overall Length
154 mm
Screw Size
M30
Eye Outside Diameter
108 mm
Shoulder Diameter
65 mm
Head Thickness
24 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Eye Closure
Closed
Type
Lifting Eye Bolt
Includes Nut
Nut Not Included
RoHS Compliant
RoHS Compliant
Thread Style
Fully Threaded
Eyebolt Construction
Forged
Working Load Limit - Force
23,000 N
Shank Type
Externally Threaded
Material Grade/Class
C15E
Maximum Temperature
200 Degrees C
Dimensional Standards
DIN 580, RoHS Compliant
Minimum Temperature
-20 Degrees C
Pack Size
Small Pack

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M30, Thread Length Not Applicable, Shank Length 45 mm, Overall Length 154 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products