Lifting Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Zinc-Plated

  • Mfr # 580-M8-ST

  • Zoro # G813370090


product price:  $3.39
/ea

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M8
Shank Length
13 mm
Eye Inside Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
580-M8-ST
Zoro #
G813370090
UPC #
664423040830
Country of Origin
Germany

Dimensions

Thread Size
M8
Shank Length
13 mm
Eye Inside Diameter
20 mm
Overall Length
49 mm
Screw Size
M8
Eye Outside Diameter
36 mm
Shoulder Diameter
20 mm
Head Thickness
8 mm

Details

Item
Lifting Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Zinc-Plated
Application
Lifting
Eye Closure
Closed
Type
Lifting Eye Bolt
Includes Nut
Nut Not Included
Features
The Counter Thread Must be of an Equal Length and the Base Material of an Equal Strength to that of the Bolt, The Eye Bolt Must be Fully Screwed-In, Achieving Firm Contact Between the Two Mating Faces
Thread Style
Fully Threaded
Pack Size
Small Pack
Eyebolt Construction
Forged
RoHS Compliant
RoHS Compliant
Material Grade/Class
C15E
Working Load Limit - Force
700 N
Minimum Temperature
-20 Degrees C
Dimensional Standards
DIN 580, RoHS Compliant
Shank Type
Externally Threaded
Maximum Temperature
200 Degrees C

Description

Lifting Eye Bolt, System of Measurement Metric, Material Steel, Finish Zinc-Plated, Thread Size M8, Thread Length Not Applicable, Shank Length 13 mm, Overall Length 49 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.