Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LRSS-.154-5/16X18-NI SPRING PLUNGER

  • Mfr # 5TLH4

  • Zoro # G511892863


product price: $12.19
/ea

Key Features

Thread Size
5/16"-18
Includes Locking Plunger
Locking Plunger Included
Body Material
Stainless Steel
Nose Shape
Ball
Plunger Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TLH4
Zoro #
G511892863
UPC #
664423508262
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Plunger Width
0.154 in
Handle Length
0.25 in
Thread Length
0.625 in
Overall Length
1.19 in
Handle Diameter
5/8 in
Body Length
0.75 in

Details

Item
Hand Retractable Spring Plungers
Includes Locking Plunger
Locking Plunger Included
Body Material
Stainless Steel
Nose Shape
Ball
Plunger Material
Stainless Steel
Measurement System
Inch
Body Material Grade
303
Retractability
Retractable
Standards
RoHS
Plunger Material Grade
303
Includes Thread-Locking Element
Thread-Locking Element Not Included
Handle Type
Round
Handle Material
Stainless Steel
Final Nose Force
5 lbf
Thread
Fully Threaded
Initial Nose Force
1 lbf
Plunger Projection
0.19 in
Nose Material
Stainless Steel

Description

Hand Retractable Spring Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.