Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male-End Leveling Mount, 3.97 in H

  • Mfr # 30-80-1/2X13-75-A1-SK

  • Zoro # G708627810


product price: $27.69
/ea

Key Features

Height
3.97 in
Load Capacity
2,698 lbf
Thread Size
1/2"-13
Leveling Mount Type
Swiveling Stud
Base Dia.
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-80-1/2X13-75-A1-SK
Zoro #
G708627810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.97 in
Thread Size
1/2"-13
Base Dia.
3.15 in
Bolt Length
2.95 in
Base Thickness
0.71 in
Overall Height
3.97 in
Hex Size
11/16 in
Base Diameter
3.15 in

Details

Item
Male-End Leveling Mount
Load Capacity
2,698 lbf
Leveling Mount Type
Swiveling Stud
Finish
Blue Passivated Zinc-Plated
Includes
Nut, Rubber Pad
Base Shape
Round
Base Material
Steel
Connection Type
Threaded Stud
Thrust Pad Material
Buna-N
Swivel Angle
6 Degrees
Bolt Material
Steel
Series
GN 30

Description

Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3.15 in, Height 3.97 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Nut, Rubber Pad, Connection Type Threaded Stud, Bolt Length 2.95 in, Base Material Steel, Thrust Pad Material Buna-N, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round, Base Thickness 0.71 in, Series GN 30, Socket Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.