Shop J.W. WINCO
See all product information
Create Account
Male-End Leveling Mount, 4.38 in H
- Mfr # 6T3W10
- Zoro # G000484180
product price:Â
$
17.29
/ea
Key Features
Series
WN 9100.1
Swivel Angle
15 Degrees
Base Shape
Round
Load Capacity
4,000 lbf
Leveling Mount Type
Swiveling Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6T3W10
- Zoro #
- G000484180
- UPC #
- 664423243484
- Country of Origin
- United States
- Series
- WN 9100.1
- Swivel Angle
- 15 Degrees
- Base Shape
- Round
- Load Capacity
- 4,000 lbf
- Leveling Mount Type
- Swiveling Stud
- Anti-Vibration
- No
- Connection Type
- Threaded Stud
- Base Material
- Glass Filled Nylon
- Includes Mounting Holes
- Mounting Holes Not Included
- Item
- Male-End Leveling Mount
- Bolt Material
- 303 Stainless Steel
Dimensions
- Overall Height
- 4.38 in
- Base Thickness
- 0.7 in
- Thread Size
- 3/8"-16
- Base Diameter
- 1.97 in
- Bolt Length
- 3.68 in
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 4.38 in, Load Capacity 4,000 lbf, Thread Size 3/8 In.-16, Connection Type Threaded Stud, Bolt Length 3.68 in, Base Material Glass Filled Nylon, Thrust Pad Material Not Applicable, Bolt Material 303 Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Mounting Holes Included No, Anti-Vibration No, Base Thickness 0.7 in, Series WN 9100.1, Socket Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.