Mini Indexing Plungers

  • Mfr # 100XRM2
  • Zoro # G4714135
product price: 
$
8.75
/ea

Key Features

Pin Dia.
0.236 in
Material
Steel
Features
Non Lock-Out
Pin Material
Stainless Steel
Spring Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
100XRM2
Zoro #
G4714135
UPC #
664423308466
Country of Origin
Germany

Dimensions

Pin Dia.
0.236 in
Body Diameter
18 mm
Handle Length
20 mm
Handle Diameter
25 mm
Length
34 mm
Thread Length
7 mm
Body Length
27 mm
Thread Size
M10x1
Plunger Width
6 mm
Overall Length
34 mm

Details

Item
Indexing Plunger
Material
Steel
Features
Non Lock-Out
Pin Material
Stainless Steel
Spring Material
Stainless Steel
Nose Shape
Ball
Includes Locking Plunger
Locking Plunger Not Included
Plunger Material Grade
303
Plunger Projection
7 mm
Handle Color
Black
Thread
Partially Threaded
Body Finish
Zinc-Plated
Thread Pitch
1 mm
Retractability
Retractable
Handle Type
Knob
Handle Material
Plastic
Final Nose Force
18 N
Standards
RoHS
Plunger Material
Stainless Steel
Body Material
Steel
Measurement System
Metric
Initial Nose Force
5 N
Includes Thread-Locking Element
Thread-Locking Element Not Included

Description

Mini Indexing Plungers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews