Nylon Plastic Adjustable Lever With Steel Components 1/4-20 x .98 Stud 1.77"L - Made In USA

  • Mfr # 3T25F33K

  • Zoro # G102572969


product price: $4.59
/ea
Sold in multiples of 4 for $18.36

Key Features

Length
1.77 in
Thread Size
1/4"-20
Material
Steel, Black Oxide
Color
Black
Thread Type
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3T25F33K
Zoro #
G102572969
UPC #
664423000308
Country of Origin
United States

Dimensions

Length
1.77 in
Thread Size
1/4"-20
Thread Length
0.98 in

Details

Material
Steel, Black Oxide
Color
Black
Thread Type
Threaded Stud
Handle
Nylon Plastic
Finish
Thermoplastic

Description

NYLON PLASTIC ADJUSTABLE LEVER WITH STEEL COMPONENTS 1/4-20 X .98 STUD 1.77"L PATENTED AND , ADJUSTABLE HAND LEVERS ARE THE RESULT OF MODERN INDUSTRIAL DESIGN: GLASS FIBER REINFORCED THERMOPLASTIC WITH MOLDED IN METAL INSERT. ALL SUCH LEVERS HAVE PROVEN TO BE IDEAL WHEREVER PARTS HAVE TO BE CLAMPED IN A CONFINED SPACE OR IN A PARTICULAR LEVER POSITION. THE INSERT IS CONNECTED TO THE LEVER VIA SERRATIONS WHICH CAN EASILY BE DISENGAGED. PULLING THE LEVER UPWARD DISENGAGES THE SERRATIONS, ALLOWING IT TO BE SWIVELLED TO THE IDEAL CLAMPING POSITION. ON RELEASING THE LEVER, THE SERRATIONS AUTOMATICALLY RE-ENGAGE. MAXIMUM HEAT RESISTANCE OF NYLON PLASTIC: 150°C (230°F).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.