Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Piece Shaft Collars

  • Mfr # 7062.3-42-B18-NI

  • Zoro # G022732191


product price: $44.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7062.3-42-B18-NI
Zoro #
G022732191
UPC #
664423634404
Country of Origin
Germany

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 18 mm, Bore Thread Size M5x0.8, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Clearance Diameter 42 mm, Collar Width 18 mm, Collar Material Stainless Steel, Collar Material Grade 316L, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Impact Resistant, Bore Tolerance H10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.