Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Hand Knob with SS Stud

  • Mfr # 6336.10-32-M6-25-KU

  • Zoro # G711800484


product price: $5.89
/ea

Key Features

Color
Black
Overall Height
45 mm
Standards
AISI, DIN 6336, RoHS
Thread Length
25 mm
Features
Excellent Choice for Corrosion-Free Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6336.10-32-M6-25-KU
Zoro #
G711800484
UPC #
664423514362
Country of Origin
Germany

Dimensions

Thread Size
M6
Overall Height
45 mm
Thread Length
25 mm
Base Diameter
14 mm
Handle Diameter
32 mm
Base Height
10 mm

Details

Color
Black
Item
Plastic Hand Knob w/ Stainless Steel Stud w/ Plastic Tip
Standards
AISI, DIN 6336, RoHS
Features
Excellent Choice for Corrosion-Free Applications
Measurement System
Metric
Handle Type
Star
Thread Material
Stainless Steel
Handle Material
Technopolymer

Description

Plastic Hand Knob w/ Stainless Steel Stud w/ Plastic Tip, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M6, Overall Height 45 mm, Tap Type Not Applicable, Standards AISI, DIN 6336, RoHS, Color Black, Features Excellent Choice for Corrosion-Free Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.