Shop J.W. WINCO
See all product information
Create Account
Plastic Hand Knob with SS Stud
- Mfr # 6336.12-40-M8-40-21
- Zoro # G511800554
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Color
Black
Thread Size
M8
Standards
AISI, DIN 6336, RoHS
Overall Height
65 mm
Includes
Swivel Thrust Pad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6336.12-40-M8-40-21
- Zoro #
- G511800554
- UPC #
- 664423514782
- Country of Origin
- Germany
- Color
- Black
- Item
- Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad
- Standards
- AISI, DIN 6336, RoHS
- Includes
- Swivel Thrust Pad
- Seal Temperature - Maximum
- 176 Degrees F
- Features
- Corrosion-Free Applications
- Handle Material
- Technopolymer
- Thread Material
- Stainless Steel
- Measurement System
- Metric
- Handle Type
- Star
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 65 mm
- Thread Length
- 40 mm
- Base Height
- 13 mm
- Handle Diameter
- 40 mm
- Base Diameter
- 18 mm
- Fits Chest Size
- Corrosion-Free Applications
Description
Plastic Hand Knob w/ Stainless Steel Stud w/ Swivel Thrust Pad, Handle Type Star, Handle Material Technopolymer, Mounting Type Threaded Stud, Thread Size M8, Overall Height 65 mm, Tap Type Not Applicable, Includes Swivel Thrust Pad, Standards AISI, DIN 6336, RoHS, Color Black, Features Corrosion-Free Applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.