Shop J.W. WINCO
See all product information
Create Account
Pull Handle
- Mfr # 429-A4-16-160-1/4X20-MT-F
- Zoro # G822920071
product price:Â
$
79.79
/ea
Key Features
Screw Size
1/4"-20
Thread Depth
0.47 in
Color
Silver
Mounting Hole Center to Center
6.3 in
Load Capacity - Parallel
1,686 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-16-160-1/4X20-MT-F
- Zoro #
- G822920071
- UPC #
- 664423640818
- Country of Origin
- Germany
- Color
- Silver
- Mounting Hole Center to Center
- 6.3 in
- Load Capacity - Parallel
- 1,686 lbf
- Projection
- 2 5/16 in
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Standards
- AISI, FDA Approved, RoHS
- Handle Shape
- Bridge
- Food Grade
- Food Safe
- Finish
- Matte
- Item
- Pull Handle
- Includes Seals
- Seals Included
- Load Capacity - Perpendicular
- 360 lbf
- Installation Type
- Rear-Mount
- Material
- Stainless Steel
- Grip Offset
- 1.69 in
- Grip Shape
- Round
- Resistance Properties
- Corrosion Resistant
- Product Type
- Handle
- Count
- 1
- Number of Mounting Holes
- 2
- Load Rating
- Load Rated
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- 1/4"-20
- Thread Depth
- 0.47 in
- Grip Diameter
- 0.63 in
- Wire Rope Length
- 7 in
- Overall Width
- 5/8 in
- Grip Length
- 5.64 in
- Overall Length
- 7 in
- Length
- 7 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 6.3 in, Projection 2 5/16 in, Grip Thickness Not Applicable, Screw Size 1/4 In.-20, Overall Length 7 in, Overall Width 5/8 in, Thread Depth 0.47 in, Grip Length 5.64 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.