Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-20-200-5/16X18-MT-E
  • Zoro # G822919976

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7.87 in
Handle Shape
Bridge
Grip Diameter
0.79 in
Overall Width
7/8 in
Standards
AISI, FDA Approved, RoHS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-200-5/16X18-MT-E
Zoro #
G822919976
UPC #
664423640757
Country of Origin
Germany

Dimensions

Grip Diameter
0.79 in
Overall Width
7/8 in
Wire Rope Length
8 3/4 in
Thread Depth
0.59 in
Grip Length
7.05 in
Screw Size
5/16"-18
Overall Length
8 3/4 in
Length
8 3/4 in

Details

Mounting Hole Center to Center
7.87 in
Handle Shape
Bridge
Standards
AISI, FDA Approved, RoHS
Includes Seals
Seals Included
Load Rating
Load Rated
Color
Silver
Seal Material
EPDM
Food Grade
Food Safe
Number of Mounting Holes
2
Resistance Properties
Corrosion Resistant
Grip Offset
2.56 in
Count
1
Product Type
Handle
Material
Stainless Steel
Load Capacity - Perpendicular
674 lbf
Projection
3 11/32 in
Installation Type
Rear-Mount
Item
Pull Handle
Grip Shape
Round
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Finish
Matte
Load Capacity - Parallel
4,496 lbf
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 8 3/4 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 7.05 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.