Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-20-200-5/16X18-MT-H
  • Zoro # G322919933

product price: 
$
140.99
/ea
Free Shipping & Returns

Key Features

Handle Shape
Bridge
Load Capacity - Perpendicular
674 lbf
Finish
Matte
Mounting Hole Center to Center
7.87 in
Load Rating
Load Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-200-5/16X18-MT-H
Zoro #
G322919933
UPC #
664423640665
Country of Origin
Germany

Dimensions

Grip Diameter
0.79 in
Thread Depth
0.59 in
Screw Size
5/16"-18
Wire Rope Length
8 3/4 in
Overall Width
7/8 in
Grip Length
7.05 in
Overall Length
8 3/4 in
Length
8 3/4 in

Details

Handle Shape
Bridge
Load Capacity - Perpendicular
674 lbf
Finish
Matte
Mounting Hole Center to Center
7.87 in
Load Rating
Load Rated
Seal Material
H-NBR
Material
Stainless Steel
Load Capacity - Parallel
4,496 lbf
Grip Shape
Round
Color
Silver
Resistance Properties
Corrosion Resistant
Item
Pull Handle
Includes Seals
Seals Included
Food Grade
Food Safe
Count
1
Standards
AISI, FDA Approved, RoHS
Number of Mounting Holes
2
Product Type
Handle
Installation Type
Rear-Mount
Projection
3 11/32 in
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Grip Offset
2.56 in
Shell Material
Stainless Steel
Wire Color
Silver

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 7.87 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 8 3/4 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 7.05 in, Color Silver, Seal Material H-NBR, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.