Shop J.W. WINCO

Pull Handle

  • Mfr # 429-A4-20-250-5/16X18-MT-E
  • Zoro # G522919894

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Load Rating
Load Rated
Grip Shape
Round
Load Capacity - Parallel
3,147 lbf
Projection
3 11/32 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
429-A4-20-250-5/16X18-MT-E
Zoro #
G522919894
UPC #
664423640764
Country of Origin
Germany

Dimensions

Overall Width
7/8 in
Grip Length
9.02 in
Wire Rope Length
10 5/8 in
Screw Size
5/16"-18
Thread Depth
0.59 in
Grip Diameter
0.79 in
Overall Length
10 5/8 in
Length
10 5/8 in

Details

Load Rating
Load Rated
Grip Shape
Round
Load Capacity - Parallel
3,147 lbf
Projection
3 11/32 in
Color
Silver
Number of Mounting Holes
2
Material
Stainless Steel
Grip Offset
2.56 in
Seal Material
EPDM
Mounting Hole Center to Center
9.84 in
Resistance Properties
Corrosion Resistant
Item
Pull Handle
Includes Seals
Seals Included
Finish
Matte
Food Grade
Food Safe
Installation Type
Rear-Mount
Product Type
Handle
Handle Shape
Bridge
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Standards
AISI, FDA Approved, RoHS
Count
1
Load Capacity - Perpendicular
674 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Seal Material EPDM, Standards AISI, FDA Approved, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.