Pull Handle
- Mfr # 429-A4-20-250-5/16X18-MT-F
- Zoro # G622920073
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Corrosion Resistant
Finish
Matte
For Industry
Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
Includes Seals
Seals Included
Load Rating
Load Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 429-A4-20-250-5/16X18-MT-F
- Zoro #
- G622920073
- UPC #
- 664423640856
- Country of Origin
- Germany
- Resistance Properties
- Corrosion Resistant
- Finish
- Matte
- For Industry
- Food and Beverage Manufacturing, Food Processing, Pharmaceutical Manufacturing
- Includes Seals
- Seals Included
- Load Rating
- Load Rated
- Product Type
- Handle
- Mounting Hole Center to Center
- 9.84 in
- Material
- Stainless Steel
- Standards
- AISI, FDA Approved, RoHS
- Count
- 1
- Grip Offset
- 2.56 in
- Installation Type
- Rear-Mount
- Food Grade
- Food Safe
- Color
- Silver
- Handle Shape
- Bridge
- Load Capacity - Parallel
- 3,147 lbf
- Load Capacity - Perpendicular
- 674 lbf
- Projection
- 3 11/32 in
- Item
- Pull Handle
- Grip Shape
- Round
- Number of Mounting Holes
- 2
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Grip Length
- 9.02 in
- Grip Diameter
- 0.79 in
- Overall Width
- 7/8 in
- Wire Rope Length
- 10 5/8 in
- Screw Size
- 5/16"-18
- Thread Depth
- 0.59 in
- Overall Length
- 10 5/8 in
- Length
- 10 5/8 in
Description
Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte, Mounting Hole Center to Center 9.84 in, Projection 3 11/32 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 10 5/8 in, Overall Width 7/8 in, Thread Depth 0.59 in, Grip Length 9.02 in, Color Silver, Standards AISI, FDA Approved, RoHS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.