Zoro Homepage

Pull Handle, Black, Aluminum, 6 13/16 in L

  • Mfr # 666.1-1.18-5/16X18-8.00-SW

  • Zoro # G210396112


product price: $62.59
/ea

Key Features

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Overall Length
9 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-8.00-SW
Zoro #
G210396112
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
9 3/8 in
Grip Length
6 13/16 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Black
Standards
RoHS Compliant
Finish
Powder Coated
Item
Pull Handle
Number of Mounting Holes
2
Projection
1 21/32 in
Mounting Hole Center to Center
8 in
Projection Type
Non-Recessed
Count
1
Includes Hardware
Hardware Included
Grip Shape
Round
ANSI/BHMA Finish
Black Powder Coated
Load Rating
Load Rated
Grip Offset
1 25/32 in
Load Capacity - Perpendicular
225 lbf
Handle Shape
Bar
Product Type
Pull Handle
Load Capacity - Parallel
1,236 lbf
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Powder Coated, Mounting Hole Center to Center 8 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 9.4 in, Overall Width 1.2 in, Grip Length 6.82 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.