Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Nylon, 3 3/4 in L

  • Mfr # 6333550

  • Zoro # G110396342


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Nylon
Color
Black
Overall Length
5 15/32 in
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6333550
Zoro #
G110396342
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
5 15/32 in
Screw Size
M6
Grip Thickness
17/64 in
Grip Length
3 3/4 in
Overall Width
1 1/32 in
Thread Depth
1 11/32 in
Grip Width
1 1/32 in

Details

Material
Nylon
Color
Black
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Matte
Mounting Hole Center to Center
4 5/8 in
Projection
1 5/8 in
For Use With
Cabinet Doors
Projection Type
Non-Recessed
Load Capacity - Parallel
506 lbf
Load Capacity - Perpendicular
506 lbf
Grip Offset
1 11/32 in
Grip Shape
Flat
Count
1
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Black Thermoplastic
Load Rating
Load Rated
Handle Shape
Bridge
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Nylon, Finish Matte, Mounting Hole Center to Center 4.61 in, Projection 1.61 in, Grip Thickness 0.27 in, Screw Size M6, Overall Length 5.5 in, Overall Width 1 in, Thread Depth 1.34 in, Grip Length 3.75 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.