Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Black, Polypropylene

  • Mfr # 6382160

  • Zoro # G110396380


product price: $6.39
/ea

Key Features

Material
Polypropylene
Color
Black
Number of Mounting Holes
2
Standards
RoHS Compliant
Overall Length
8 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6382160
Zoro #
G110396380
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
8 1/32 in
Grip Length
6 1/16 in
Overall Width
1 3/32 in
Thread Depth
21/32 in
Screw Size
1/4 in, 5/16 in, M6, M8
Grip Thickness
5/16 in
Grip Width
1 3/32 in

Details

Material
Polypropylene
Color
Black
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Matte
For Use With
Cabinet Doors
Projection
1 31/32 in
Mounting Hole Center to Center
7 1/16 in
Folding Type
Fixed
Grip Shape
Flat
ANSI/BHMA Finish
Satin Black Thermoplastic
Product Type
Pull Handle
Load Capacity - Perpendicular
287 lbf
Handle Shape
Bridge
Count
1
Load Capacity - Parallel
287 lbf
Projection Type
Non-Recessed
Load Rating
Load Rated
For Industry
Industrial
Grip Offset
1 21/32 in

Description

Pull Handle, Mounting Type Unthreaded Holes, Material Polypropylene, Finish Matte, Mounting Hole Center to Center 7.05 in, Projection 1.97 in, Grip Thickness 0.32 in, Screw Size 1/4 in, 5/16 in, M6, M8, Overall Length 8 in, Overall Width 1.1 in, Thread Depth 0.66 in, Grip Length 6.07 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.