Zoro Homepage

Pull Handle, Silver, Aluminum, 14 13/16in L

  • Mfr # 666.1-1.18-5/16X18-16.00-ELG

  • Zoro # G510396188


product price: $70.49
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
17 3/8 in
Standards
RoHS Compliant
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.1-1.18-5/16X18-16.00-ELG
Zoro #
G510396188
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
17 3/8 in
Overall Width
1 3/16 in
Screw Size
5/16"-18
Grip Length
14 13/16 in
Grip Diameter
1 3/16 in

Details

Material
Aluminum
Color
Silver
Item
Pull Handle
Standards
RoHS Compliant
Finish
Anodized
Number of Mounting Holes
2
Projection
1 21/32 in
Mounting Hole Center to Center
16 in
Grip Offset
1 25/32 in
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Includes Hardware
Hardware Included
Handle Shape
Bar
Projection Type
Non-Recessed
Count
1
Product Type
Pull Handle
Grip Shape
Round
Folding Type
Fixed
Load Capacity - Perpendicular
393 lbf
Load Rating
Load Rated
Load Capacity - Parallel
1,012 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Anodized, Mounting Hole Center to Center 16 in, Projection 1.66 in, Grip Thickness Not Applicable, Screw Size 5/16 In.-18, Overall Length 17.4 in, Overall Width 1.2 in, Grip Length 14.82 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.