Zoro Homepage

Pull Handle, Silver, Aluminum, 15 9/32 in L

  • Mfr # 668-30-412-A-BL

  • Zoro # G310396340


product price: $36.89
/ea

Key Features

Material
Aluminum
Color
Silver
Overall Length
16 7/32 in
Standards
RoHS Compliant
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668-30-412-A-BL
Zoro #
G310396340
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 7/32 in
Thread Depth
15/32 in
Overall Width
1 3/16 in
Screw Size
M5
Grip Thickness
15/32 in
Grip Length
15 9/32 in
Grip Width
1 3/16 in

Details

Material
Aluminum
Color
Silver
Standards
RoHS Compliant
Number of Mounting Holes
2
Item
Pull Handle
Finish
Tumbled
For Use With
Cabinet Doors
Mounting Hole Center to Center
15 3/4 in
Projection
1 31/32 in
Product Type
Pull Handle
Load Capacity - Perpendicular
270 lbf
Folding Type
Fixed
Projection Type
Non-Recessed
Load Rating
Load Rated
Grip Shape
Oval
Load Capacity - Parallel
337 lbf
Grip Offset
1 1/2 in
Handle Shape
Bridge
ANSI/BHMA Finish
Unfinished
Count
1

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Tumbled, Mounting Hole Center to Center 15.75 in, Projection 1.97 in, Grip Thickness 0.47 in, Screw Size M5, Overall Length 16.2 in, Overall Width 1.2 in, Thread Depth 0.47 in, Grip Length 15.28 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.