Zoro Homepage

Pull Handle, Silver, Aluminum, 3 3/4 in L

  • Mfr # 26W112B79T/5T

  • Zoro # G710396261


product price: $15.89
/ea

Key Features

Material
Aluminum
Color
Silver
Finish
Tumbled
Overall Length
5 3/32 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W112B79T/5T
Zoro #
G710396261
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 3/32 in
Grip Length
3 3/4 in
Screw Size
5/16"-18
Grip Thickness
43/64 in
Overall Width
1 1/32 in
Thread Depth
15/32 in
Grip Width
1 1/32 in

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum, Finish Tumbled, Mounting Hole Center to Center 4.41 in, Projection 2.17 in, Grip Thickness 0.67 in, Screw Size 5/16 In.-18, Overall Length 5.08 in, Overall Width 1.02 in, Thread Depth 0.47 in, Grip Length 3.74 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.