Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.1-30-500-A-ES

  • Zoro # G610396170


product price: $53.49
/ea

Key Features

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.1-30-500-A-ES
Zoro #
G610396170
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
20 3/8 in
Grip Length
19 1/32 in
Overall Width
1 3/16 in
Thread Depth
19/32 in
Screw Size
M8
Grip Diameter
1 3/16 in

Details

Material
Aluminum/Zinc
Color
Silver
Standards
RoHS Compliant
Finish
Anodized
Number of Mounting Holes
2
Item
Pull Handle
Mounting Hole Center to Center
19 11/16 in
Projection
2 11/16 in
Load Capacity - Perpendicular
528 lbf
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Count
1
Handle Shape
Bar
Folding Type
Fixed
Load Capacity - Parallel
517 lbf
Grip Shape
Round
Product Type
Pull Handle
Load Rating
Load Rated
Grip Offset
1 1/2 in
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center 19.69 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 20.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 19.02 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.