Zoro Homepage

Pull Handle, Silver, Aluminum/Zinc

  • Mfr # 333.3-28-392-A-ELS

  • Zoro # G310396159


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Zinc
Color
Silver
Overall Length
15 21/32 in
Number of Mounting Holes
2
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333.3-28-392-A-ELS
Zoro #
G310396159
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
15 21/32 in
Overall Width
1 3/32 in
Thread Depth
19/32 in
Screw Size
M8
Grip Diameter
1 3/32 in

Details

Material
Aluminum/Zinc
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Standards
RoHS Compliant
Finish
Anodized
Projection
2 19/32 in
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Load Capacity - Perpendicular
371 lbf
Grip Shape
Round
Grip Offset
1 13/32 in
Product Type
Pull Handle
Handle Shape
Bar
Projection Type
Non-Recessed
Folding Type
Fixed
Count
1
Load Rating
Load Rated
Load Capacity - Parallel
562 lbf

Description

Pull Handle, Mounting Type Threaded Holes, Material Aluminum/Zinc, Finish Anodized, Mounting Hole Center to Center Not Applicable, Projection 2.6 in, Grip Thickness Not Applicable, Screw Size M8, Overall Length 15.67 in, Overall Width 1.1 in, Thread Depth 0.59 in, Grip Length Not Applicable, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.