Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 435.3-12-125-110-NI

  • Zoro # G310396234


product price: $34.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435.3-12-125-110-NI
Zoro #
G310396234
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 3/8 in
Thread Depth
1/4 in
Overall Width
15/32 in
Grip Length
4 7/16 in
Screw Size
4 mm
Grip Diameter
15/32 in

Details

Material
Stainless Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Item
Pull Handle
Mounting Hole Center to Center
4 29/32 in
Projection
4 11/32 in
For Use With
Cabinet Doors
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Stainless Steel
Grip Offset
3 7/8 in
Projection Type
Non-Recessed
Grip Shape
Round
Folding Type
Fixed
Handle Shape
Bridge
Count
1
Load Rating
Load Rated

Description

Pull Handle, Mounting Type Weld-On, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 4.92 in, Projection 4.33 in, Grip Thickness Not Applicable, Screw Size 4 mm, Overall Length 5.39 in, Overall Width 0.47 in, Thread Depth 0.24 in, Grip Length 4.45 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.