Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 666.5-30-M6-300-E

  • Zoro # G610396132


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
14 3/8 in
Number of Mounting Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666.5-30-M6-300-E
Zoro #
G610396132
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
14 3/8 in
Overall Width
1 3/16 in
Thread Depth
19/32 in
Grip Length
11 1/32 in
Screw Size
M6
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Number of Mounting Holes
2
Finish
Matte Shiny
Projection
2 15/16 in
Mounting Hole Center to Center
11 13/16 in
Product Type
Pull Handle
Projection Type
Non-Recessed
Count
1
Load Capacity - Parallel
472 lbf
Load Rating
Load Rated
Grip Shape
Round
Load Capacity - Perpendicular
899 lbf
Handle Shape
Bar
Grip Offset
1 25/32 in
ANSI/BHMA Finish
Satin Stainless Steel
Resistance Properties
Hygienic
Folding Type
Fixed

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 11.81 in, Projection 2.95 in, Grip Thickness Not Applicable, Screw Size M6, Overall Length 14.4 in, Overall Width 1.2 in, Thread Depth 0.59 in, Grip Length 11.02 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.