Zoro Homepage

Pull Handle, Silver, Stainless Steel

  • Mfr # 667.2-30-300-NG

  • Zoro # G210396105


product price: $70.89
/ea

Key Features

Material
Stainless Steel
Color
Silver
Number of Mounting Holes
2
Finish
Matte Shiny
Overall Length
13 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667.2-30-300-NG
Zoro #
G210396105
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
13 3/16 in
Screw Size
M10
Thread Depth
21/32 in
Grip Length
10 in
Overall Width
1 1/2 in
Grip Diameter
1 3/16 in

Details

Material
Stainless Steel
Color
Silver
Item
Pull Handle
Number of Mounting Holes
2
Finish
Matte Shiny
Standards
RoHS Compliant
Mounting Hole Center to Center
11 13/16 in
Projection
3 1/16 in
Handle Shape
Bar
Projection Type
Non-Recessed
Load Capacity - Parallel
1,124 lbf
Load Capacity - Perpendicular
281 lbf
Folding Type
Fixed
ANSI/BHMA Finish
Satin Stainless Steel
Count
1
Grip Offset
1 7/8 in
Load Rating
Load Rated
Grip Shape
Round
Product Type
Pull Handle

Description

Pull Handle, Mounting Type Threaded Holes, Material Stainless Steel, Finish Matte Shiny, Mounting Hole Center to Center 11.81 in, Projection 3.07 in, Grip Thickness Not Applicable, Screw Size M10, Overall Length 13.2 in, Overall Width 1.5 in, Thread Depth 0.67 in, Grip Length 9.99 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.