Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 5 27/32 in L

  • Mfr # 425.3-12-160-ST

  • Zoro # G510396270


product price: $11.19
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
Overall Length
6 25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-12-160-ST
Zoro #
G510396270
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 25/32 in
Grip Length
5 27/32 in
Thread Depth
1/4 in
Screw Size
4 mm
Overall Width
15/32 in
Grip Diameter
15/32 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Finish
Matte Shot-Blasted
Item
Pull Handle
Projection
2 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
6 5/16 in
Count
1
Product Type
Pull Handle
Grip Shape
Round
Load Rating
Load Rated
Projection Type
Non-Recessed
Folding Type
Fixed
ANSI/BHMA Finish
Satin Steel
Handle Shape
Bridge
Grip Offset
1 17/32 in

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 6.3 in, Projection 2.01 in, Grip Thickness Not Applicable, Screw Size 4 mm, Overall Length 6.8 in, Overall Width 0.5 in, Thread Depth 0.24 in, Grip Length 5.83 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.