Zoro Homepage

Pull Handle, Silver, Steel, 7 3/32 in L

  • Mfr # 425.3-20-200-ST

  • Zoro # G010396282


product price: $25.39
/ea

Key Features

Material
Steel
Color
Silver
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Overall Length
8 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-20-200-ST
Zoro #
G010396282
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8 21/32 in
Grip Length
7 3/32 in
Screw Size
0.197 in
Thread Depth
5/16 in
Overall Width
25/32 in
Grip Diameter
25/32 in

Details

Material
Steel
Color
Silver
Item
Pull Handle
Finish
Matte Shot-Blasted
Standards
RoHS Compliant
Projection
2 11/16 in
For Use With
Cabinet Doors
Mounting Hole Center to Center
7 7/8 in
ANSI/BHMA Finish
Satin Steel
Projection Type
Non-Recessed
Load Rating
Load Rated
Handle Shape
Bridge
Grip Shape
Round
Grip Offset
1 7/8 in
Product Type
Pull Handle
Folding Type
Fixed
Count
1

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 7.87 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size 0.197 in, Overall Length 8.7 in, Overall Width 0.8 in, Thread Depth 0.31 in, Grip Length 7.08 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.