Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Handle, Silver, Steel, 9 1/16 in L

  • Mfr # 425.3-20-250-ST

  • Zoro # G110396298


product price: $27.79
/ea

Key Features

Material
Steel
Color
Silver
Standards
RoHS Compliant
Overall Length
10 5/8 in
Finish
Matte Shot-Blasted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.3-20-250-ST
Zoro #
G110396298
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
10 5/8 in
Screw Size
0.197 in
Grip Length
9 1/16 in
Overall Width
25/32 in
Thread Depth
5/16 in
Grip Diameter
25/32 in

Details

Material
Steel
Color
Silver
Standards
RoHS Compliant
Item
Pull Handle
Finish
Matte Shot-Blasted
For Use With
Cabinet Doors
Mounting Hole Center to Center
9 27/32 in
Projection
2 11/16 in
Folding Type
Fixed
Grip Offset
1 7/8 in
Product Type
Pull Handle
ANSI/BHMA Finish
Satin Steel
Handle Shape
Bridge
Projection Type
Non-Recessed
Count
1
Load Rating
Load Rated
Grip Shape
Round

Description

Pull Handle, Mounting Type Weld-On, Material Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 9.84 in, Projection 2.68 in, Grip Thickness Not Applicable, Screw Size 0.197 in, Overall Length 10.6 in, Overall Width 0.8 in, Thread Depth 0.31 in, Grip Length 9.05 in, Color Silver, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.