Zoro Homepage

Quick Fit Coupling Steel

  • Mfr # 240-M12-B

  • Zoro # G315197737


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Solid Head Length Above Bolt
17 mm
Maximum Push/Pull Load Capacity
10 kN
Hex Width Across Flats
30 mm
Shaft Hex Size
32.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M12-B
Zoro #
G315197737
UPC #
664423404540
Country of Origin
Germany

Dimensions

Solid Head Length Above Bolt
17 mm
Hex Width Across Flats
30 mm
Shaft Hex Size
32.5 mm
Head Hex Size
30 mm
Length under Head
32.5 mm
Nut/Shaft Hex Width Across Flats
21 mm
Thread Size
M12
Overall Length
66.5 mm
Head Height
34 mm

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Push/Pull Load Capacity
10 kN
Compensation Type
Radial Offset
Maximum Radial Offset
0.8 mm
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.