Zoro Homepage

Quick Fit Coupling Steel

  • Mfr # 240-M20X1.5-B

  • Zoro # G415197705


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Radial Offset
1 mm
Shaft Hex Size
44 mm
Solid Head Length Above Bolt
23.5 mm
Hex Width Across Flats
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-M20X1.5-B
Zoro #
G415197705
UPC #
664423404649
Country of Origin
Germany

Dimensions

Shaft Hex Size
44 mm
Solid Head Length Above Bolt
23.5 mm
Hex Width Across Flats
41 mm
Nut/Shaft Hex Width Across Flats
34 mm
Head Hex Size
41 mm
Length under Head
48 mm
Overall Length
93.5 mm
Head Height
45.5 mm
Thread Size
M20-1.50

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Radial Offset
1 mm
Maximum Push/Pull Load Capacity
30 kN
Compensation Type
Radial Offset
Finish
Phosphate-Treated
Head Shape
Hex

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.