Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Fit Coupling Steel

  • Mfr # 240-M6-A

  • Zoro # G815197749


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Nut/Shaft Hex Width Across Flats
11 mm
Maximum Radial Offset
0.6 mm
Maximum Push/Pull Load Capacity
2.5 kN
Solid Head Length Above Bolt
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240-M6-A
Zoro #
G815197749
UPC #
664423404656
Country of Origin
Germany

Dimensions

Nut/Shaft Hex Width Across Flats
11 mm
Solid Head Length Above Bolt
9 mm
Shaft Hex Size
21 mm
Length under Head
19.5 mm
Hex Width Across Flats
19 mm
Head Hex Size
19 mm
Overall Length
37.5 mm
Head Height
18 mm
Thread Size
M6

Details

Item
Quick-Fit Coupling
Material
Steel
Maximum Radial Offset
0.6 mm
Maximum Push/Pull Load Capacity
2.5 kN
Compensation Type
Radial Offset
Head Shape
Hex
Finish
Phosphate-Treated

Description

Quick Fit Coupling Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.