Shop J.W. WINCO
See all product information
Create Account
Quick Release Hand Knobs
- Mfr # 5TFR5S
- Zoro # G400486036
product price:Â
$
37.15
/ea
Key Features
Thread Size
5/16"-18
Base Diameter
0.71 in
Thread Length
1.02 in
Measurement System
Inch
Standards
AISI, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5TFR5S
- Zoro #
- G400486036
- UPC #
- 664423508170
- Country of Origin
- United States
- Measurement System
- Inch
- Standards
- AISI, RoHS
- Handle Material
- Stainless Steel
- Thread Material
- Stainless Steel
- Tap Type
- Through Hole
- Handle Type
- Star
- Item
- Quick Release Hand Knobs
- Features
- The Knob is Tilted over the Threaded Spindle. when in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping
Dimensions
- Thread Size
- 5/16"-18
- Base Diameter
- 0.71 in
- Thread Length
- 1.02 in
- Base Height
- 0.43 in
- Handle Diameter
- 1.57 in
- Fits Chest Size
- The Knob is Tilted over the Threaded Spindle. when in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping
- Overall Height
- 1.02 in
Description
Quick Release Hand Knobs, Handle Type Star, Handle Material Stainless Steel, Mounting Type Quick-Release, Thread Size 5/16 In.-18, Overall Height 1.02 in, Tap Type Through Hole, Standards AISI, RoHS, Features The Knob is Tilted over the Threaded Spindle. when in Position, the Knob is Brought into a Straight Position for Mating of the Two Threads on the Insert and Spindle, The Knob will then have to be Turned only by a Fraction of a Rotation to Achieve Clamping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.