Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Folding Pull Handle, Black, Steel

  • Mfr # 425.8-120-CR-SW-A

  • Zoro # G810396307


product price: $64.39
/ea

Key Features

Material
Steel
Color
Black
Standards
RoHS Compliant
Overall Length
6 11/16 in
Number of Mounting Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425.8-120-CR-SW-A
Zoro #
G810396307
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 11/16 in
Screw Size
M4
Overall Width
2 9/16 in
Cutout Width
59 in
Cutout Depth
14 1/2 in
Cutout Length
5 9/16 in
Grip Length
4 11/32 in
Plate Length
6 11/16 in
Plate Thickness
1/8 in
Plate Width
2 9/16 in
Grip Diameter
3/8 in

Details

Material
Steel
Color
Black
Item
Recessed Folding Pull Handle
Standards
RoHS Compliant
Number of Mounting Holes
4
Finish
Powder Coated
Mounting Hole Center to Center
6 1/16 in
Projection
1 19/32 in
Load Capacity
1124 lbf (Parallel), 225 lbf (Perpendicular)
Vert. Mounting Hole Ctr. to Ctr.
49 mm
Grip Shape
Round
Grip Offset
1 5/16 in
ANSI/BHMA Finish
Black Powder Coated
Mounting Hole Center to Center - Vertical
1 15/16 in
Folding Type
Folding
Projection - Folded
1/8 in
Count
1
Product Type
Pull Handle
Projection Type
Recessed
Load Capacity - Perpendicular
225 lbf
Load Capacity - Parallel
1,124 lbf
Includes Plate
Plate Included
Handle Shape
Bridge
Load Rating
Load Rated

Description

Recessed Folding Pull Handle, Mounting Type Unthreaded Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 6.06 in, Vert. Mounting Hole Ctr. to Ctr. 49 mm, Projection 1.59 in, Grip Thickness Not Applicable, Screw Size M4, Overall Length 6.7 in, Overall Width 2.6 in, Load Capacity 1124 lbf (Parallel), 225 lbf (Perpendicular), Grip Length 4.33 in, Color Black, Degree Offset Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.