Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Pull Handle, Black, Zinc

  • Mfr # 7330-155-A-1-SW

  • Zoro # G410831925


product price: $22.49
/ea

Key Features

Material
Zinc
Color
Black
Number of Mounting Holes
4
Grip Length
3 29/32 in
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7330-155-A-1-SW
Zoro #
G410831925
UPC #
-
Country of Origin
Germany

Dimensions

Grip Length
3 29/32 in
Screw Size
M5
Overall Length
6 3/32 in
Cutout Width
3 5/32 in
Overall Width
1 11/16 in
Plate Thickness
9/64 in
Plate Width
3 5/32 in
Cutout Depth
27/32 in
Cutout Length
6 3/32 in
Grip Width
1 11/16 in
Thread Depth
9/16 in

Details

Material
Zinc
Color
Black
Number of Mounting Holes
4
Standards
RoHS Compliant
Finish
Powder Coated
Projection
1/8 in
Item
Recessed Pull Handle
Vert. Mounting Hole Ctr. to Ctr.
53 mm
Mounting Hole Center to Center
5 1/32 in
Includes Plate
Plate Included
ANSI/BHMA Finish
Black Powder Coated
Projection Type
Recessed
Mounting Hole Center to Center - Vertical
2 3/32 in
Folding Type
Fixed
Count
1
Includes Seals
Seals Not Included
Load Rating
Not Load Rated
Grip Shape
Rectangular
Handle Shape
Tray
Product Type
Gripping Tray Handle

Description

Recessed Pull Handle, Mounting Type Unthreaded Holes, Material Zinc, Finish Powder Coated, Mounting Hole Center to Center 5.04 in, Vert. Mounting Hole Ctr. to Ctr. 53 mm, Projection 0.14 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 6.1 in, Overall Width 1.7 in, Thread Depth 0.55 in, Grip Length 3.9 in, Color Black, Degree Offset Not Applicable, Seal Material Not Applicable, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.