Zoro Homepage

Recessed Pull Handle, Silver, SS

  • Mfr # 7332-155-C-2-GS

  • Zoro # G410831888


product price: $48.19
/ea

Key Features

Material
Stainless Steel
Color
Silver
Overall Length
6 3/32 in
Number of Mounting Holes
4
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7332-155-C-2-GS
Zoro #
G410831888
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 3/32 in
Grip Length
4 9/32 in
Screw Size
M5
Grip Width
1 21/32 in
Plate Width
3 5/32 in
Cutout Width
3 5/32 in
Cutout Depth
21/32 in
Plate Length
6 3/32 in
Overall Width
3 5/32 in
Thread Depth
15/32 in
Cutout Length
6 3/32 in
Plate Thickness
9/64 in

Description

Recessed Pull Handle, Mounting Type Unthreaded Holes, Material Stainless Steel, Finish Matte Shot-Blasted, Mounting Hole Center to Center 5.04 in, Vert. Mounting Hole Ctr. to Ctr. 53 mm, Projection 0.14 in, Grip Thickness Not Applicable, Screw Size M5, Overall Length 6.1 in, Overall Width 3.15 in, Thread Depth 0.47 in, Grip Length 4.29 in, Color Silver, Degree Offset Not Applicable, Seal Material NBR, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.